Zoro Homepage

9 1/2 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel

  • Mfr # J2000-9NECRTP

  • Zoro # G3639587


product price: $62.15
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J2000-9NECRTP
Zoro #
G3639587
UPC #
092644721243
Country of Origin
United States

Dimensions

Jaw Length
1 5/8 in
Jaw Width
1 1/4 in
Jaw Thickness
1 5/8 in
Overall Length
9 1/2 in
Cutter Length
3/4 in

Description

These Klein Tools Lineman's Pliers are induction hardened and have a hot-riveted joint for smooth and powerful action without handle wobble. Their unique tempered handle design, with dual material Journeyman handles provide a better grip and absorbs the snap when cutting wire, screws, nails or ACSR. These side-cutting pliers also have cross-hatched knurled jaws, and built in channels for pulling fish tapes without damage.


•Pliers cut ACSR, screws, nails and most hardened wire
•High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
•Built-in crimper works on non-insulated connectors, lugs and terminals
•Built-in channel pulls steel fish tape without damaging the tape
•Made in USA with Custom, US-made tool steel
•Hot-riveted joint ensures smooth action and no handle wobble and induction hardened cutting knives for long life
•Streamlined design with sure-gripping, cross-hatched knurled jaws
•Unique handle tempering helps absorb the ''snap'' when cutting wire
•Precision machined knives cut cleanly and crisply even on fine stranded wire, mule tape and pull line
•Dual-material Journeyman handles provide a better grip without sacrificing tool strength and durability
•Hard, black material for toughness and durability
•Soft material on outer surface for comfort and a firm grip
•Color-coded yellow, dark blue, red, or light blue handles allow quick identification of the tool
•Features combination polished and black-oxide finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.