Zoro Homepage

Lockback Knife 2-5/8-Inch Hawkbill Blade, Aluminum Handle

  • Mfr # 44006

  • Zoro # G0886737


product price: $72.79
/ea

Key Features

Handle Material
Anodized Aluminum
Handle Color
Silver
Blade Length
2.625" (6.7 cm)
Blade Type
Hawkbill
Locking Blade
Lockback
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44006
Zoro #
G0886737
UPC #
092644440069
Country of Origin
Japan

Dimensions

Blade Length
2.625" (6.7 cm)
Overall Length
6.625" (16.8 cm)

Details

Item
Lightweight Lockback Knife
Handle Material
Anodized Aluminum
Handle Color
Silver
Blade Type
Hawkbill
Locking Blade
Lockback
Blade Material
AUS 8 Stainless Steel
Features
Compact and Lightweight, Pocket Clip
Handle Type
Slim
Head Weight
1.3 oz (37 g)

Description

Lightweight Lockback Knife

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.