
Locking Pliers, C-Clamp, Swivel Jaws, 11
Mfr # 38622
Zoro # G112117211
product price: $27.99
/eaKey Features
Features
Swivel Jaws
Material
Steel
Jaw Capacity
3.9"
Color
Black
Application
High-Strength Gripping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38622
Zoro #
G112117211
UPC #
092644386220
Country of Origin
China
Dimensions
Overall Length
11.98"
Details
Features
Swivel Jaws
Material
Steel
Jaw Capacity
3.9"
Color
Black
Application
High-Strength Gripping
Description
Locking Pliers,C-Clamp,Swivel Jaws, 11
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.