Zoro Homepage

Locking Pliers, C-Clamp, Swivel Jaws, 6

  • Mfr # 38620

  • Zoro # G412117188


product price: $17.99
/ea

Key Features

Features
Swivel Jaws
Material
Steel
Jaw Capacity
2.1"
Color
Black
Application
High-Strength Gripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38620
Zoro #
G412117188
UPC #
092644386206
Country of Origin
China

Dimensions

Overall Length
7.32"

Details

Features
Swivel Jaws
Material
Steel
Jaw Capacity
2.1"
Color
Black
Application
High-Strength Gripping

Description

Locking Pliers,C-Clamp,Swivel Jaws,6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.