Zoro Homepage

Locking Pliers, Long Nose, 6-Inch

  • Mfr # 38611

  • Zoro # G212117203


product price: $15.99
/ea

Key Features

Features
Easy Torque Thumb Knob
Material
Steel; TPE
Jaw Capacity
2"
Application
High-Strength Gripping
Color
Orange/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38611
Zoro #
G212117203
UPC #
092644386114
Country of Origin
China

Dimensions

Overall Length
7.35"

Details

Features
Easy Torque Thumb Knob
Material
Steel; TPE
Jaw Capacity
2"
Application
High-Strength Gripping
Color
Orange/Black

Description

Locking Pliers, Long Nose, 6-Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.