
Locking Pliers, Long Nose 6-Inch, Curved Jaw 7- and 10-Inch, 3-Piece
Mfr # 38665
Zoro # G915718509
product price: $40.95
/eaKey Features
Color
Orange/Black
Width (In.)
10 in
Jaw Capacity
1.9 in & 2 in
Material
Steel; TPE
Features
Easy Torque Thumb Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38665
Zoro #
G915718509
UPC #
92644386657
Country of Origin
China
Dimensions
Overall Length
7.35 in & 9.7 in
Width (In.)
10 in
Depth
1.38 in
Details
Color
Orange/Black
Jaw Capacity
1.9 in & 2 in
Material
Steel; TPE
Features
Easy Torque Thumb Knob
Description
The Klein Tools Locking Pliers Set including the 6-Inch Long Nose Locking Pliers Cat. No. 38611, the 7-Inch Curved Jaw Locking Pliers Cat. No. 38601, and the 10-Inch Curved Jaw Locking Pliers Cat. No. 38602 are engineered for maximum locking force and designed for clamping, turning round objects, and working in confined areas. The intuitive thumb knob enables quick and easy size adjustments. Pliers designed for a secure hold with strong locking force. Molded grips for all day comfort. Durable coating provides maximum longevity by resisting corrosion. Hardened teeth provide high torque to the workpiece and gripping power. Expertly engineered to handle the toughest tasks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.