Zoro Homepage

Locking Pliers Set, C-Clamp, Long Nose, Curved Jaw, 3-Piece

  • Mfr # 38664

  • Zoro # G415718504


product price: $40.99
/ea

Key Features

Color
Orange/Black
Material
Steel; TPE
Jaw Capacity
1.97 in & 2 in
Features
Easy Torque Thumb Knob
Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38664
Zoro #
G415718504
UPC #
92644386640
Country of Origin
China

Dimensions

Overall Length
7.02 in & 9.7 in
Width (In.)
10 in
Depth
1.5 in

Details

Color
Orange/Black
Material
Steel; TPE
Jaw Capacity
1.97 in & 2 in
Features
Easy Torque Thumb Knob

Description

The Klein Tools Locking Pliers Set includes the 6-Inch C-Clamp Locking Pliers Cat. No. 38630, 6-Inch Long Nose Locking Pliers Cat. No. 38611, and 10-Inch Curved Jaw Locking Pliers Cat. No. 38602. Engineered for maximum locking force, they are ideal for clamping, turning round objects, and working in confined areas. Features include an intuitive thumb knob for easy adjustments, lever release design for pinch-free use, and durable rust-resistant coating for longevity. Pliers designed for a secure hold with strong locking force. Molded grips for all day comfort. Durable coating provides maximum longevity by resisting corrosion. Hardened teeth provide high torque to the workpiece and gripping power. Expertly engineered to handle the toughest tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.