Zoro Homepage

Locking Pliers Set, C-Clamp, Swl Jaw, 6-11

  • Mfr # 38662

  • Zoro # G712117185


product price: $35.99
/ea

Key Features

Plier Material
Steel
Features
Easy Torque Thumb Knob
Overall Length
11.98 in
Application
High-Strength Gripping
Capacity
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38662
Zoro #
G712117185
UPC #
092644386626
Country of Origin
China

Dimensions

Overall Length
11.98 in

Details

Plier Material
Steel
Features
Easy Torque Thumb Knob
Application
High-Strength Gripping
Capacity
3.9"
Handle Color
Black

Description

Locking Pliers Set,C-Clamp,Swl Jaw,6-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.