Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Pliers Set, Curved Jaw, 10

  • Mfr # 38663

  • Zoro # G312117189


product price: $27.99
/ea

Key Features

Plier Material
Steel
Features
Easy Torque Thumb Knob
Overall Length
9.7 in
Capacity
2"
Application
High-Strength Gripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38663
Zoro #
G312117189
UPC #
092644386633
Country of Origin
China

Dimensions

Overall Length
9.7 in

Details

Plier Material
Steel
Features
Easy Torque Thumb Knob
Capacity
2"
Application
High-Strength Gripping
Handle Color
Orange/Black

Description

Locking Pliers Set, Curved Jaw, 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.