Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Pliers Set, Curved Jaw, 7"-10

  • Mfr # 38660

  • Zoro # G712117192


product price: $25.99
/ea

Key Features

Plier Material
Steel, TPE
Features
Easy Torque Thumb Knob
Overall Length
9.7 in
Handle Color
Orange/Black
Capacity
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38660
Zoro #
G712117192
UPC #
092644386602
Country of Origin
China

Dimensions

Overall Length
9.7 in

Details

Plier Material
Steel, TPE
Features
Easy Torque Thumb Knob
Handle Color
Orange/Black
Capacity
2"
Application
High-Strength Gripping

Description

Locking Pliers Set,Curved Jaw,7"-10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.