Zoro Homepage

Lockouts with Interlocking Tabs 1-Inch Diameter

  • Mfr # 45200

  • Zoro # G403551274


product price: $8.39
/ea

Key Features

Material
Tempered Steel
Length
3.75" (9.5 cm)
Lockout Type
Lockout with Interlocking Tabs
Features
Double Interlocking Hasp of Tempered Steel with Patented Interlocking Tabs for Extra Security
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45200
Zoro #
G403551274
UPC #
092644452000
Country of Origin
China

Dimensions

Length
3.75" (9.5 cm)
Overall Width
1 in
Overall Height
0.75 in
Overall Length
3.75 in
For Maximum Padlock Shackle Diameter
5/16 in

Details

Item
Lockouts w/Interlocking Tabs 1" Dia
Material
Tempered Steel
Lockout Type
Lockout with Interlocking Tabs
Features
Double Interlocking Hasp of Tempered Steel with Patented Interlocking Tabs for Extra Security
Color
Red

Description

Lockouts w/Interlocking Tabs 1 In. Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.