Zoro Homepage

Long Ball-End Hex Key Set, Metric, 10-Piec

  • Mfr # BLS10M

  • Zoro # G412117195


product price: $14.98
/ea

Key Features

End Shape
Hex
Number of Pieces
10
Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Measurement Type
Metric
Features
Twist-to-Lock Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS10M
Zoro #
G412117195
UPC #
092644330698
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Overall Length
7 in
Length Family
Long

Details

End Shape
Hex
Number of Pieces
10
Measurement Type
Metric
Features
Twist-to-Lock Case
Includes
(10) Metric-Sized Keys, Caddy
Finish
Black Phosphate
Application
Tightening or Loosening Screws or Hex Bolts
Standards
Metric
Grip Style
Plain
Number of Ball Ends
1
Key Shape
L
Number of Tips
2
Material
Chrome Vanadium Steel
Handle Color
Orange
Driver Material
Chrome Vanadium Steel
Container Type
Caddy
Handle Shape
Straight
Includes Insulation
Not Insulated

Description

Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, Black Phosphate, 10, Caddy, Long, Hex, 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.