Zoro Homepage

Long Hex Bit Socket Set, SAE and Metric, 16-Piece

  • Mfr # 652216HEXL

  • Zoro # G922447300


product price: $71.59
/ea

Key Features

Includes
(16) Sockets, Case
Material
Chrome-Vanadium, Steel
Length
7.5 in
Height
1.63 in
Width
11.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652216HEXL
Zoro #
G922447300
UPC #
092644652769
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5 in
Height
1.63 in
Width
11.38 in

Details

Includes
(16) Sockets, Case
Material
Chrome-Vanadium, Steel
Item
Long Hex Bit Socket Set
Application
Fastening and Driving
Finish
Chrome, Black Phosphate

Description

The Klein Tools 16-Piece Long Hex Bit Socket Set features SAE and metric sizes from 5/32-Inch to 1/2-Inch and 4 mm to 12 mm, with long hex bits for extra clearance in tight spaces. Knurling on the socket base ensures a strong grip for hand-starting fasteners, while bold stamped size markings allow for quick identification. The included MODbox accessory case is stackable and MODbox compatible, offering seamless storage and organization. Knurling provides greater grip when starting fasteners by hand. Easily stack MODbox cases together for secure, organized storage. Quickly identify socket sizes with bold stamped markings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.