Zoro Homepage

Long Hex Key Set, Metric, 10-Piece

  • Mfr # LS10M

  • Zoro # G012117182


product price: $13.89
/ea

Key Features

End Shape
Chamfered End
Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
Includes
(10) Metric-Sized Keys, Caddy
Finish
Black Phosphate
Application
Tightening or Loosening Screws or Hex Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS10M
Zoro #
G012117182
UPC #
092644330667
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm

Details

End Shape
Chamfered End
Includes
(10) Metric-Sized Keys, Caddy
Finish
Black Phosphate
Application
Tightening or Loosening Screws or Hex Bolts
Features
Twist-to-Lock Case
Material
CR-V Steel
Handle Color
Orange
Standards
Metric

Description

Long Hex Key Set, Metric, 10-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.