
Long Nose Locking Pliers, 4-Inch
Mfr # 38610
Zoro # G215718506
product price: $14.59
/eaKey Features
Jaw Capacity
1.85 in
Width (In.)
1.58 in
Color
Orange/Black
Features
Easy Torque Thumb Knob
Material
Steel; TPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38610
Zoro #
G215718506
UPC #
92644386107
Country of Origin
China
Dimensions
Overall Length
5.89 in
Width (In.)
1.58 in
Depth
0.65 in
Details
Jaw Capacity
1.85 in
Color
Orange/Black
Features
Easy Torque Thumb Knob
Material
Steel; TPE
Description
The Klein Tools' 4-Inch Long Nose Locking Pliers is engineered for maximum locking force and designed with a slim head, making them ideal for greater control and working in confined areas. The intuitive thumb knob enables quick and easy size adjustments, while the lever release design, paired with ergonomically molded handles, ensures a pinch-free experience and smooth handle operation. Designed with durable rust-resistant coating, these pliers offer long-lasting protection. Pliers designed for a secure hold with strong locking force. Intuitive thumb knob for quick and easy size changes. Molded grips for all day comfort. Hardened teeth provide high torque to the workpiece and gripping power. Long nose design to fit in confined spaced.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.