
Long Nose Locking Pliers Set, 6- and 9-Inch, 2-Piece
Mfr # 38661
Zoro # G715718495
product price: $25.99
/eaKey Features
Material
Steel; TPE
Jaw Capacity
2 in & 2.25 in
Width (In.)
3.88 in
Color
Orange/Black
Features
Easy Torque Thumb Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38661
Zoro #
G715718495
UPC #
92644386619
Country of Origin
Viet Nam
Dimensions
Overall Length
7.35 in & 9.53 in
Width (In.)
3.88 in
Depth
2 in
Details
Material
Steel; TPE
Jaw Capacity
2 in & 2.25 in
Color
Orange/Black
Features
Easy Torque Thumb Knob
Description
The Klein Tools Long Nose Locking Pliers Set includes the 6-Inch Cat. No. 38611 and 9-Inch Long Nose Locking Pliers Cat. No. 38612. Engineered for maximum locking force, they feature a slim head for greater control in confined areas. The intuitive thumb knob allows quick size adjustments, while the quick release design and ergonomically molded handles ensure a pinch-free experience. With a durable rust-resistant coating, these pliers offer long-lasting protection. Pliers designed for a secure hold with strong locking force. Molded grips for all day comfort. Durable coating provides maximum longevity by resisting corrosion. Hardened teeth provide high torque to the workpiece and gripping power. Long nose design to fit in confined spaced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.