Zoro Homepage

Long Nose Multi-Purpose Wire Stripper

  • Mfr # 1025

  • Zoro # G416283049


product price: $20.45
/ea

Key Features

Overall Length
8.25 in
Capacity
1.19 in
Handle Color
Blue/Black
Material
Steel; TPE
Width
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025
Zoro #
G416283049
UPC #
92644340765
Country of Origin
United States

Dimensions

Overall Length
8.25 in
Width
2.52 in
Height
0.62 in

Details

Capacity
1.19 in
Handle Color
Blue/Black
Material
Steel; TPE
Finish
Black Oxide

Description

Klein Tools Cat. No. 1025 Long Nose Wire Stripper combines multiple electrician tools into one professional-grade instrument. This wire stripper tool features precision cutting for 10-20 AWG solid and 12-22 AWG stranded wire, plus crimping pliers functionality for terminals and connectors. Heavy duty wire cutters with ergonomic grips provide superior control, while the narrow long nose design accesses tight spaces while screw shearing capability handles 4-40 to 10-24 screws. Serrated jaws pull, loop, and bend wire in tight spaces. Narrow long nose reaches confined electrical areas. Built-in shear cuts screws sizes 4-40 to 10-24. Wire crimping tool functionality securely crimps insulated and non-insulated terminals, connectors, and 7-8 mm ignition terminals for reliable electrical connections. Built-in shear-type wire cutter cleanly cuts machine screws in sizes 4-40, 5-40, 6-32, 8-32, 10-32, and 10-24 for complete electrical installation versatility.


  • Crimps, Shears, Strips Wires
  • Ergonomic dual-material grips
  • Long nose electrician pliers with serrated jaws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.