Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long-Nose Pliers, Slim, 1/32-Inch Point Diameter, 5-Inch

  • Mfr # D307-51/2C

  • Zoro # G6024860


product price: $30.29
/ea

Key Features

Overall Length
5-5/8"
Material
Steel
Handle Type
Plastic Dipped
Features
Longer Nose and Handles for Deeper Reach Into Work; Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control; Hot-Riveted Joint for Smooth Action and No Handle Wobble
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D307-51/2C
Zoro #
G6024860
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5-5/8"
Jaw Width
1/2"

Details

Item
Slim Long-Nose,Pliers 5"
Material
Steel
Handle Type
Plastic Dipped
Features
Longer Nose and Handles for Deeper Reach Into Work; Knurled Jaws for Sure Wrapping and Looping; Spring-Loaded for Self-Opening Action; Curved Handles Provide Greater Tool Control; Hot-Riveted Joint for Smooth Action and No Handle Wobble
Number of Pieces
1
Joint Type
Hot-Riveted
Insulated / Uninsulated
Uninsulated
Handle Color
Yellow
Max. Jaw Opening
2.56"

Description

Slim Long-Nose,Pliers 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.