Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Side Cut Pliers, 7-Inch Slim Insulated

  • Mfr # 203-7-EINS

  • Zoro # G6516216


product price: $55.55
/ea

Key Features

Overall Length
7-3/8"
Material
Induction Hardened Steel
Features
Unique Three-Part Insulation With White Under layer Provides a Warning Sign That Insulation May Be Compromised; Side-Cutting Knives At Hinge; Induction Hardened Cutting Knives for Long Life; Multi-Color, Sleek Design With Small Thumb guards for Ease of Handling and Easy Storage In Your Tool belt; Extended Handles Provide Added Reach and Leverage; Hot-Riveted Joint for Smooth Action and No Handle Wobble; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools; Flame Retardant and Impact Resistant Handle
Number of Pieces
1
Jaw Width
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-7-EINS
Zoro #
G6516216
UPC #
092644710490
Country of Origin
United States

Dimensions

Overall Length
7-3/8"
Jaw Width
11/16"

Details

Item
Long Nose Pliers,Side Cutting Slim,7"
Material
Induction Hardened Steel
Features
Unique Three-Part Insulation With White Under layer Provides a Warning Sign That Insulation May Be Compromised; Side-Cutting Knives At Hinge; Induction Hardened Cutting Knives for Long Life; Multi-Color, Sleek Design With Small Thumb guards for Ease of Handling and Easy Storage In Your Tool belt; Extended Handles Provide Added Reach and Leverage; Hot-Riveted Joint for Smooth Action and No Handle Wobble; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools; Flame Retardant and Impact Resistant Handle
Number of Pieces
1
Joint Type
Hot-Riveted
Handle Color
Orange/Grey
Side Cutter
Yes
Insulated / Uninsulated
Insulated

Description

Long Nose Pliers,Side Cutting Slim,7 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.