Zoro Homepage

Low-Profile Bifocal Safety Glasses +2.00

  • Mfr # 03615

  • Zoro # G822447295


product price: $18.59
/ea

Key Features

Lens Coating
Anti-Fog
Diopter Strength
2
Lens Color
Clear
Frame Color
Black/Orange
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03615
Zoro #
G822447295
UPC #
092644036156
Country of Origin
Taiwan, Province of China

Details

Lens Coating
Anti-Fog
Diopter Strength
2
Lens Color
Clear
Frame Color
Black/Orange
Frame Material
Nylon
Frame Style
Wraparound
Item
Low-Profile Bifocal Safety Glasses
UV Protection
99.90%
Includes
Bi-Focal Safety Glasses With +1.50 diopters
Lens Material
Polycarbonate
Standards
ANSI Z87.1+ (2020), CSA Z94.3 (2020)

Description

Klein Tools Bifocal Safety Glasses (+2.00 Diopters) deliver dual-purpose protection and magnification for tradespeople who demand clarity and safety on the job. High-impact rated and UV-blocking, these glasses feature an anti-fog lens for clear vision in any environment. A low-profile, wraparound design with a non-slip nosepiece ensures a secure, comfortable fit that works seamlessly with other PPE. High-impact rated to ANSI Z87.1+ and CSA Z94.3 standards. +2.00 diopters enhance close-up vision. Anti-fog lens for long-lasting clarity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.