Zoro Homepage

Mag Colcoded Power Nut Drive 3/8 in.

  • Mfr # 38PNDHC

  • Zoro # G513343479


product price: $12.99
/ea

Key Features

Size
3/8"
Features
Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Standards
SAE
Application - Tools
Fastening; Impact Driving
Nut Driver Handle Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38PNDHC
Zoro #
G513343479
UPC #
092644651595
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"
Width
0.56 in
Length
6.3 in

Details

Features
Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Standards
SAE
Application - Tools
Fastening; Impact Driving
Nut Driver Handle Color
Blue
Material
Steel Alloy

Description

Mag Colcoded Power Nut Drive 3/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.