
Mag Colcoded Power Nut Setter 5/16 in.
Mfr # 516PNDC
Zoro # G413343487
product price: $9.98
/eaKey Features
Nut Driver Handle Color
Yellow
Application - Tools
Fastening; Impact Driving
Standards
SAE
Features
Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Size
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
516PNDC
Zoro #
G413343487
UPC #
092644651748
Country of Origin
Taiwan, Province of China
Dimensions
Size
5/16"
Length
6.3 in
Width
0.49 in
Details
Nut Driver Handle Color
Yellow
Application - Tools
Fastening; Impact Driving
Standards
SAE
Features
Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Material
Steel Alloy
Description
Mag Colcoded Power Nut Setter 5/16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.