Shop KLEIN TOOLS
See all product information
Create Account
Magnet Attachment, Replacement Part
- Mfr # 56515
- Zoro # G8155526
product price:Â
$
9.99
/ea
Key Features
Features
Strong Pulling Ability
Color
Gray
Overall Length
1.2" (3.1 cm)
Material
Stainless Steel, Steel, Magnet
Application
Wire Pulling, Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56515
- Zoro #
- G8155526
- UPC #
- 092644565151
- Country of Origin
- China
- Item
- Magnet Attachment, Replacement Part
- Features
- Strong Pulling Ability
- Color
- Gray
- Material
- Stainless Steel, Steel, Magnet
- Application
- Wire Pulling, Installation
- Type
- Fish Rod Magnet
- Net Weight
- 3.2 oz (91 g)
Dimensions
- Overall Length
- 1.2" (3.1 cm)
- Pole Diameter
- 0.4" (1 cm)
Description
Magnet Attachment, Replacement Part
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.