
Magnetic Box Beam Level, 3 Vial, 24-Inch
Mfr # 93524MAG
Zoro # G415775422
product price: $43.69
/eaKey Features
Accuracy
0.0290°
Material
Aluminum
Length
24 in
Width
2.63 in
Finish
Powder Coating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93524MAG
Zoro #
G415775422
UPC #
92644935251
Country of Origin
Viet Nam
Dimensions
Length
24 in
Width
2.63 in
Depth
1.25 in
Details
Accuracy
0.0290°
Material
Aluminum
Features
Removable Rubber End Caps
Finish
Powder Coating
Description
Klein Tools' Box Beam Levels are precision-engineered with a robust aluminum frame, delivering exceptional accuracy in leveling and plumbing. Combining high-quality construction with advanced machining, these levels provide reliable, precise results, making them an essential tool for professionals demanding perfect layout and alignment. Featuring the patented magnet track with Rare-Earth Magnets. Hang holes on level provides storage at home, garage or workshop. Comfortable cushion-grip handle for easy handling and carrying. Rubber end caps stops marring or scratching on delicate surfaces. V-Groove fits contour of conduit and pipe. Equipped with shock absorbent, removable rubber end caps to protect against accidental impacts while allowing better scribing performance in tight spaces. Hang holes for quick, easy storage. US Patent 9,964,407.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.