Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Box Beam Level, 3 Vial, 48-Inch

  • Mfr # 93548MAG

  • Zoro # G315775423


product price: $64.98
/ea

Key Features

Length
48 in
Accuracy
0.0290°
Width
2.63 in
Material
Aluminum
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93548MAG
Zoro #
G315775423
UPC #
92644935497
Country of Origin
Viet Nam

Dimensions

Length
48 in
Width
2.63 in
Depth
1.25 in

Details

Accuracy
0.0290°
Features
Removable Rubber End Caps
Material
Aluminum
Finish
Powder Coating

Description

Klein Tools' Box Beam Levels are precision-engineered with a robust aluminum frame, delivering exceptional accuracy in leveling and plumbing. Combining high-quality construction with advanced machining, these levels provide reliable, precise results, making them an essential tool for professionals demanding perfect layout and alignment.Featuring the patented magnet track with Rare-Earth Magnets. Hang holes on level provides storage at home, garage or workshop. Comfortable cushion-grip handle for easy handling and carrying. Rubber end caps stops marring or scratching on delicate surfaces. V-Groove fits contour of conduit and pipe. Equipped with shock absorbent, removable rubber end caps to protect against accidental impacts while allowing better scribing performance in tight spaces. Hang holes for quick, easy storage. US Patent 9,964,407.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.