Zoro Homepage

Magnetic Color-Coded Power Driver, 7PC

  • Mfr # 32950

  • Zoro # G910832484


product price: $53.55
/ea

Key Features

Number of Pieces
7
Measurement Type
SAE
Includes
1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'' Hex Sizes
Length
6.3"
Material
Steel Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32950
Zoro #
G910832484
UPC #
092644329500
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.3"
Shank Length
5 in
Tip Size
1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
Depth (In.)
0.8"
Width
0.8"
Overall Length
6 1/4 in
For Fastener Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Hex Size
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in

Details

Item
Nut Driver Set
Number of Pieces
7
Measurement Type
SAE
Includes
1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'' Hex Sizes
Material
Steel Alloy
Shank Shape
Hex
Features
Hollow Shaft, Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Shank Material
Alloy Steel
Handle Material
Plastic
Application - Tools
Fastening; Impact Driving; Ratcheting Driver for Tight Spaces
Includes Ratcheting
Ratcheting Included
Handle Shape
Straight
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Included
Includes Fastener-Holding
Magnetic
Includes Insulation
Not Insulated
Grip Style
Cushion
Bolt Clearance
3 3/4 in

Description

Klein Tools' Hollow Magnetic Color-Coded Power Nut Drivers are designed with the professional in mind. Each power nut driver is made of high-grade impact steel and is color coded for easy identification. The nut drivers contain Rare-Earth magnets to securely hold fasteners, and are also extra long for reach into recessed areas. Cushion-Grip, ratcheting handle provides outstanding comfort and control.


•6 hex sizes: 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch
•Ratcheting handle provides added utility and outstanding comfort and control
•3 3/4-Inch (9.5 cm) hollow core facilitates work on threaded rod
•Powerful, Rare-Earth magnets to retain fasteners for one-handed driving
•Color coded hex sizes for easy identification
•5-Inch sturdy shaft for extended reach and access
•Magnet size increases with each hex size to hold screws and nuts
•Durable finish for corrosion protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.