
Magnetic Hex Drivers, 5/16-Inch, 10-Pack
Mfr # 8660110
Zoro # G0908848
product price: $24.99
/pk 10, $2.50/eaKey Features
Overall Length
1.75" (4.5 cm)
Bit Style
10-Pack
Point Size
5/16-Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8660110
Zoro #
G0908848
UPC #
092644866043
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.75" (4.5 cm)
Point Size
5/16-Inch
Details
Item
5/16IN Magnetic Hex Drivers - 10 pack
Bit Style
10-Pack
Description
5/16IN Magnetic Hex Drivers - 10 pack, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.