Zoro Homepage

Magnetic Hollow Color-Coded Power Nut Drivers Set, 6-Piece

  • Mfr # 32940

  • Zoro # G022447309


product price: $44.99
/ea

Key Features

Includes
1/4, 5/16, 3/8, 7/16, 1/2, 9/16 Hex Sizes
Length
6.3 in
Height (In.)
0.8 in
Width
4 in
Material
Steel Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32940
Zoro #
G022447309
UPC #
092644329401
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.3 in
Height (In.)
0.8 in
Width
4 in

Details

Includes
1/4, 5/16, 3/8, 7/16, 1/2, 9/16 Hex Sizes
Material
Steel Alloy
Standards
SAE

Description

Klein Tools' Magnetic Hollow Color-Coded Power Nut Drivers are designed with the professional in mind. Powerful, Rare-Earth magnets increase with each hex size to securely hold fasteners. Each power nut driver is 5-Inch long for reach into recessed areas with a 3-3/4-Inch hollow depth for working on threaded rod. Made of high-grade impact steel and is color coded for easy identification. 3-3/4-Inch of hollow depth for work on threaded rod. 5-Inch extended length shaft for easy access into recessed areas. Rare-Earth magnets provide strong fastener retention. Color coded hex sizes for easy identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.