Zoro Homepage

Magnetic Multi Nut Driver, Metric

  • Mfr # 32809MAGM

  • Zoro # G815316935


product price: $29.97
/ea

Key Features

Number of Pieces
5
Overall Length
9 in
Features
Wrench-Assist for Added Torque; Full Pass-through
Tip Size
10 mm, 11 mm, 13 mm, 14 mm, 19 mm, 5 mm, 7 mm, 8 mm, 9 mm
Includes
Magnetic Nut Driver with 11 Different Drive Ends
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32809MAGM
Zoro #
G815316935
UPC #
092644329067
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Tip Size
10 mm, 11 mm, 13 mm, 14 mm, 19 mm, 5 mm, 7 mm, 8 mm, 9 mm
Size
5mm, 7mm, 8mm, 9mm, 10mm, 11mm, 13mm, 14mm, 19mm
Depth
1.42 in
Width
1.42 in
For Fastener Size
8 mm, 10 mm
Hex Size
8 mm, 10 mm

Details

Number of Pieces
5
Features
Wrench-Assist for Added Torque; Full Pass-through
Includes
Magnetic Nut Driver with 11 Different Drive Ends
Standards
Metric
Shank Material
Alloy Steel
Application - Tools
Tightening; Loosening
Nut Driver Handle Color
Yellow/Black
Material
CA/TPE; Alloy Steel
Includes Magnetized Tip
Magnetized Tip Included
Handle Color
Black, Yellow
Includes Insulation
Not Insulated
Bolt Clearance
4 in
Grip Style
Cushion
Shank Shape
Hex
Includes Ratcheting
Ratcheting Not Included
Handle Shape
Straight
ESD Safety
Not ESD Safe
Measurement Type
Metric
Container Type
Bag
Includes Fastener-Holding
Magnetic

Description

Tip Size 10 mm, 11 mm, 13 mm, 14 mm, 19 mm, 5 mm, 7 mm, 8 mm, 9 mm, Bolt Clearance 4 in, Cushion, Metric, For Fastener Size 8 mm, 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.