Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Power Nut Setter, 1/2 in

  • Mfr # 12PNDC

  • Zoro # G914234574


product price: $10.98
/ea

Key Features

Overall Length
6.3 in
Material
Steel Alloy
Standards
SAE
Features
Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Application - Tools
Fastening; Impact Driving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12PNDC
Zoro #
G914234574
UPC #
092644651779
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.3 in
Width
0.72 in
Size
1/2 in

Details

Material
Steel Alloy
Standards
SAE
Features
Rare-Earth Magnet, Impact Rated, Color Coded, Extended Length
Application - Tools
Fastening; Impact Driving

Description

Magnetic Power Nut Setter,1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.