Zoro Homepage

Magnetic Power Nut Setters, 2-Inch Shaft, 5-Piece

  • Mfr # 32925S

  • Zoro # G822447332


product price: $23.75
/ea

Key Features

Features
Rare-Earth Magnet, Impact-Rated, Color-Coded
Measurement Type
SAE
Application - Tools
Fastening, Impact Driving
Nut Driver Sizes
1/4, 5/16, 3/8, 7/16, 1/2
Drive Size
1/4 Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32925S
Zoro #
G822447332
UPC #
092644652820
Country of Origin
Taiwan, Province of China

Dimensions

Nut Driver Sizes
1/4, 5/16, 3/8, 7/16, 1/2
Drive Size
1/4 Hex
Shaft Length
2 (5.1 cm)
Height
0.88 in
Width
3.64 in
Overall Length
2 in

Details

Features
Rare-Earth Magnet, Impact-Rated, Color-Coded
Measurement Type
SAE
Application - Tools
Fastening, Impact Driving
Item
Magnetic Power Nut Setters
Insulated
No
Includes
1/4, 5/16, 3/8, 7/16, 1/2 Magnetic Power Nut Setters
Drive Type
Hex
Material
Steel Alloy
Standards
SAE

Description

Klein Tools 5-Piece Magnetic Nut Driver Set features impact-rated construction for high-torque applications. Powerful magnets securely retain fasteners for one-handed driving, while the color-coded design enables quick size identification. 2-Inch overall length provides compact storage and easy-to-carry convenience with an impact driver, perfect for the tradesmen on-the-go. Built for high-torque impact drivers. Powerful magnet secures connection to fasteners. Easy-to-hold, color-coded hex for fast identification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.