Zoro Homepage

Magnetic Power Nut Setters, 4-Inch Shaft, 6-Piece

  • Mfr # 32946S

  • Zoro # G316518883


product price: $32.35
/ea

Key Features

Application - Tools
Fastening, Impact Driving
Overall Length
4 in
Material
Alloy Steel
Standards
SAE
Width
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32946S
Zoro #
G316518883
UPC #
92644652837
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Width
3.63 in
Height
0.87 in

Details

Application - Tools
Fastening, Impact Driving
Material
Alloy Steel
Standards
SAE
Includes
1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'' Magnetic Power Nut Setters

Description

Klein Tools 4-Inch Power Nut Setter 6-Piece Set features a compact 4-Inch length for use in tight spaces. Color-coded bands allow quick and easy size identification. A strong magnet securely holds fasteners for efficient, one-handed driving. Built for high-torque impact drivers. Powerful magnet secures connection to fasteners. Easy-to-hold, color-coded hex for fast identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.