Shop KLEIN TOOLS
See all product information
Create Account
MC Cable Cutter Replacement Blades
- Mfr # 63626
- Zoro # G824447378
product price:Â
$
11.75
/ea
Key Features
Features
Heat-Treated Blades
Finish
Not Specified
Material
High-Speed Steel
Overall Width
1/32 in
Compatible with Brand
Klein Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63626
- Zoro #
- G824447378
- UPC #
- 092644636264
- Country of Origin
- China
- Item
- Cable Cutter Replacement Blades
- Features
- Heat-Treated Blades
- Finish
- Not Specified
- Material
- High-Speed Steel
- Compatible with Brand
- Klein Tools
- Weight
- 0.1 oz
- Application
- MC Cable Cutting
- For Use With
- Klein Tools 63625 MC Cable Cutter
- Accessory Type
- Replacement Blade
- Compatible with Manufacturer Model Number
- 63625
- Compatible Manufacturer Part Number
- 63625
- Compatible Manufacturer Model Number
- 63625
- Shell Material
- High-Speed Steel
- Compatible Product Type
- Klein Tools 63625 MC Cable Cutter
- Traction Material
- High-Speed Steel
Dimensions
- Overall Width
- 1/32 in
- Overall Height
- 1 17/64 in
- Overall Length
- 1 17/64 in
- Fits Chest Size
- Heat-Treated Blades
- Length
- 1 17/64 in
Description
Cable Cutter Replacement Blades, Accessory Type Replacement Blade, Application MC Cable Cutting, Compatible with Brand Klein Tools, Compatible with Manufacturer Model Number 63625, Compatible with Series Not Applicable, Features Heat-Treated Blades, Finish Not Specified, For Use With Klein Tools 63625 MC Cable Cutter, Includes Not Applicable, Material High-Speed Steel, Number of Pieces Not Applicable, Overall Height 1 17/64 in, Overall Length 1 17/64 in, Overall Width 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.