Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Fabric Palm, M, Black

  • Mfr # 40232

  • Zoro # G3499050


product price: $19.99
/ea

Key Features

Color
Black
Palm Material
Fabric
Application
Wire Pulling
Palm Construction
Reinforced Padded
Back Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40232
Zoro #
G3499050
UPC #
092644402326
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Mechanics Gloves
Color
Black
Palm Material
Fabric
Application
Wire Pulling
Palm Construction
Reinforced Padded
Back Material
Fabric
Closure Type
Neoprene Wrist
Cuff
Neoprene Closure
Minimum Temperature
Not Rated
Glove Palm Material
Fabric
Cuff Style
Hook and Loop Closure
Insulated
No

Description

Mechanics Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.