
Mechanics Gloves, Fabric Palm, XL, Black
Mfr # 40234
Zoro # G3499017
product price: $19.99
/eaKey Features
Color
Black
Palm Material
Fabric
Application
Wire Pulling
Palm Construction
Reinforced Padded
Back Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40234
Zoro #
G3499017
UPC #
092644402340
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Mechanics Gloves
Color
Black
Palm Material
Fabric
Application
Wire Pulling
Palm Construction
Reinforced Padded
Back Material
Fabric
Cuff
Neoprene Closure
Closure Type
Neoprene Wrist
Minimum Temperature
Not Rated
Glove Palm Material
Fabric
Cuff Style
Hook and Loop Closure
Insulated
No
Description
Mechanics Gloves
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.