Zoro Homepage

Metal, Gray, 16.75 in W x 3.63 in D x

  • Mfr # 549021MBR

  • Zoro # G012929587


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Series
MODbox(TM)
Material
Metal
Overall Width
16-3/4 in
Overall Depth
3-1/2 in
Overall Height
3.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549021MBR
Zoro #
G012929587
UPC #
092644133848
Country of Origin
China

Dimensions

Overall Width
16-3/4 in
Overall Depth
3-1/2 in
Overall Height
3.63 in
Width
16.75 in
Depth
3.63 in
Length
26 in
Overall Length
26 in

Details

Item
MODbox™ Replacement Part
Series
MODbox(TM)
Material
Metal
Color
Grey
Features
Fully Removable, Telescoping
Application
Modular Tool Storage
For Use With
54802MB MODbox™ Rolling Toolbox

Description

Replacement Handle Rolling Toolbox


  • MODboxTM Replacement Handle, attaches to the MODboxTM Rolling Toolbox (Cat. No. 54802MB), sold separately
  • Handle is fully removable from Rolling Toolbox for easy storage in tight spaces
  • Telescoping handle extends and retracts for easy transport of MODboxTM Rolling Toolbox
  • Overmolded cushion handle for easy grip and maximum comfort
  • Toolbox can withstand a 250-Pound (113.4 kg) carrying capacity
  • Toolboxes are made with impact resistant polymers and IP65 rated for protection against debris and rain
  • MODboxTM components easily interconnect for a customized mobile workstation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.