Shop KLEIN TOOLS
See all product information
Create Account
Meter Carrying Case, Large
- Mfr # CL910CASE
- Zoro # G724972246
product price:Â
$
21.99
/ea
Key Features
Weather-Resistant Zipper
Yes
Compatible Test Instrument
Clamp Meter
Overall Height
12 1/4 in
Material
Nylon
Overall Depth
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL910CASE
- Zoro #
- G724972246
- UPC #
- 092644695186
- Country of Origin
- China
- Item
- Meter Carrying Case
- Weather-Resistant Zipper
- Yes
- Compatible Test Instrument
- Clamp Meter
- Material
- Nylon
- Compatible Manufacturer Part Number
- CL910
- Compatible Series
- CL910
- Features
- PVC Zipper, Zinc Alloy Zipper Tag
- Wrist Strap
- No
- Carrying Case Style
- Soft Case
- Color
- Black/Orange
- Belt Loop Included
- No
Description
Meter Carrying Case, Material Nylon, Color Black/Orange, Features PVC Zipper, Zinc Alloy Zipper Tag, Includes Not Applicable, Overall Height 12 1/4 in, Overall Width 5 1/4 in, Overall Depth 2 3/4 in, Wrist Strap No, Belt Loop Included No, Weather-Resistant Zipper Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.