Zoro Homepage

Metric Color-Coded Nut Driver, Heavy-Duty Hollow-Shaft, 10mm

  • Mfr # 65410M

  • Zoro # G622447341


product price: $11.65
/ea

Key Features

Fastening Tool Material
Alloy Steel
Handle Diameter
1.25 (3.2 cm)
Handle Material
Cellulose Acetate
Drive Size
10mm
Shaft Length
5.1 (13 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65410M
Zoro #
G622447341
UPC #
092644652615
Country of Origin
Taiwan, Province of China

Dimensions

Handle Diameter
1.25 (3.2 cm)
Drive Size
10mm
Shaft Length
5.1 (13 cm)
Hollow Depth
Full
Height
1.25 (3.2 cm)
Overall Length
10.78 (27.4 cm)
Width
2.99 (7.6 cm)

Details

Fastening Tool Material
Alloy Steel
Handle Material
Cellulose Acetate
Type
Nut Driver
System of Measurement
Metric
Application - Tools
Nut Driving on Unlimited Bolt Lengths
Color
Neon Blue
Insulated or Uninsulated
Uninsulated
Handle Type
Cushion-Grip™
Features
‎Wrench Assist For Greater Torque
Magnetic/Nonmagnetic
Nonmagnetic

Description

Klein Tools' Metric Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass-through driver to allow for easy nut installation on threaded rods, preventing any bottoming out during use. The cold-forged steel wrench assist enhances torque, making it effective for loosening even the most stubborn nuts and bolts. Featuring color-coded dome stamp for quick and easy identification, this nut driver will streamline your work for increased efficiency and precision.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.