Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Combination Wrench 17 mm

  • Mfr # 68517

  • Zoro # G0909198


product price: $16.99
/ea

Key Features

Overall Length
9"
Material
alloy steel
Finish
Nickel Chrome Plated
Head Size
17mm
Head Offset Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68517
Zoro #
G0909198
UPC #
092644685170
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9"
Head Size
17mm

Details

Material
alloy steel
Finish
Nickel Chrome Plated
Head Offset Angle
15°
Number of Points
12
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
Tether Style
Tether Capable
Measurement Type
Metric

Description

Metric Combination Wrench - 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.