Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Combination Wrench, 8 mm

  • Mfr # 68508

  • Zoro # G3216748


product price: $10.19
/ea

Key Features

Overall Length
5-3/8"
Material
alloy steel
Finish
Nickel Chrome Plated
Head Size
8mm
Head Offset Angle
15°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68508
Zoro #
G3216748
UPC #
092644685088
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5-3/8"
Head Size
8mm

Details

Material
alloy steel
Finish
Nickel Chrome Plated
Head Offset Angle
15°
Number of Points
12
Features
Corrosion Resistant, Open-End and Box Wrenches Have the Same Size Opening on Each End
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Measurement Type
Metric

Description

Metric Combination Wrench - 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.