Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Combination Wrench Set, 11-Piece

  • Mfr # 68502

  • Zoro # G0637379


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Finish
Nickel Chrome Plated
Includes
(11) Combination Wrench Set: (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 17mm, (1) 19mm; (1) Carry Case
Measurement Type
Metric
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68502
Zoro #
G0637379
UPC #
092644685026
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm

Details

Item
11-Piece Metric Combination Wrench Set
Number of Pieces
11
Finish
Nickel Chrome Plated
Includes
(11) Combination Wrench Set: (1) 7mm, (1) 8mm, (1) 9mm, (1) 10mm, (1) 11mm, (1) 12mm, (1) 13mm, (1) 14mm, (1) 15mm, (1) 17mm, (1) 19mm; (1) Carry Case
Measurement Type
Metric
Tether Capable
Tether Capable
Wrench Style
Combination
Tether Style
Tether Capable
Head Offset Angle
15 Degrees

Description

11-Piece Metric Combination Wrench Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.