Zoro Homepage

Metric Hex Key Set, 9 Piece

  • Mfr # BLS9M

  • Zoro # G914632899


product price: $24.98
/ea

Key Features

Tip Size
1.5 mm, 2 mm, 2.5mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
Standards
Metric
Application
Tightening or Loosening Screws or Hex Bolts
Finish
Black Phosphate
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLS9M
Zoro #
G914632899
UPC #
092644330605
Country of Origin
Viet Nam

Dimensions

Tip Size
1.5 mm, 2 mm, 2.5mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm

Details

Standards
Metric
Application
Tightening or Loosening Screws or Hex Bolts
Finish
Black Phosphate
Material
Steel
Includes
(9) Metric-Sized Keys, Caddy
Handle Color
Orange
Features
Color-Coded, Round Shaft, Extra-Long, Ball End
Number of Pieces
9
Measurement Type
Metric
Handle Type
L-Shape

Description

Metric Hex Key Set,9 Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.