
Metric L-Shape Ball Hex Key Hex Key, 10 mm Tip Size
Mfr # BLM10
Zoro # G3559440
product price: $7.49
/eaKey Features
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLM10
Zoro #
G3559440
UPC #
092644330094
Country of Origin
United States
Dimensions
Tip Size
10 mm
Handle Length
1-15/16"
Arm Length
6-1/8"
Length Family
Short
Handle-Length
1-15/16"
Arm-Length
6-1/8"
Details
Item
Hex Key
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
L-Shape
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Working Angle
30 Degrees
Tether Style
Tether Capable
Tether Ready
Yes
Number of Tips
2
Number of Ball Ends
1
Key Shape
L-Shape
Description
L-Style Ball-End Hex Key
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.