Zoro Homepage

Metric L-Shape Hex Key Hex Key, 4 mm Tip Size

  • Mfr # LLM4

  • Zoro # G3560247


product price: $1.15
/ea
Sold in multiples of 5 for $5.75

Key Features

Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLM4
Zoro #
G3560247
UPC #
092644330834
Country of Origin
United States

Dimensions

Tip Size
4 mm
Arm Length
4-1/2"
Handle Length
1"
Length Family
Short
Handle-Length
1"
Arm-Length
4-1/2"

Details

Item
Hex Key
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
L-Shape
Tether Capable
Tether Capable
Working Angle
30 Degrees
Tether Style
Tether Capable
Number of Ball Ends
0
Tether Ready
Yes
Number of Tips
2
Key Shape
L-Shape

Description

Long-Arm Hex Key - 4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.