Zoro Homepage

Metric Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver Set, 6-Piece

  • Mfr # 65456MAGM

  • Zoro # G622447334


product price: $61.89
/ea

Key Features

Application - Tools
Nut Driving
System of Measurement
Metric
Drive Size
6mm, 7mm, 8mm, 10mm, 12mm , 13mm
Features
‎Wrench Assist For Greater Torque
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65456MAGM
Zoro #
G622447334
UPC #
092644654275
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
6mm, 7mm, 8mm, 10mm, 12mm , 13mm
Height (In.)
2.3 (5.8 cm)
Shaft Length
3.5 (8.9 cm)
Handle Length
4.3 to 5 (10.9 to 12.7 cm)
Length
11.9 (30.2 cm)
Width
7.6 (19.3 cm)

Details

Application - Tools
Nut Driving
System of Measurement
Metric
Features
‎Wrench Assist For Greater Torque
Number of Pieces
6
Handle Material
Poly Propylene
Insulated
No
Handle Type
Cushion-Grip™
Type
Nut Driver Set
Drive Type
Hex
Includes
(6) Nut Drivers
Material
Steel Alloy

Description

Klein's Metric Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver Set features fully pass-through drivers to allow for easy nut installation on threaded rods, preventing any bottoming out during use. The cold-forged steel wrench assist enhances torque, making it effective for loosening even the most stubborn nuts and bolts. Featuring color-coded dome stamps for quick and easy identification, this set ensures you have the right hex size at your fingertips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.