Zoro Homepage

Metric Magnetic Color-Coded Nut Driver, Heavy-Duty Hollow-Shaft, 10mm

  • Mfr # 65410MAGM

  • Zoro # G222447291


product price: $13.99
/ea

Key Features

Handle Diameter
1.25 (3.2 cm)
Drive Size
10mm
Hollow Depth
Full
Insulated or Uninsulated
Uninsulated
Features
‎Wrench Assist For Greater Torque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65410MAGM
Zoro #
G222447291
UPC #
092644652677
Country of Origin
Taiwan, Province of China

Dimensions

Handle Diameter
1.25 (3.2 cm)
Drive Size
10mm
Hollow Depth
Full
Shaft Length
5.1 (13 cm)
Width
2.99 (7.6 cm)
Overall Length
10.78" (27.4 cm)
Height
1.25" (3.2 cm)

Details

Insulated or Uninsulated
Uninsulated
Features
‎Wrench Assist For Greater Torque
Magnetic/Nonmagnetic
Magnetic
Type
Nut Driver
Fastening Tool Material
Alloy Steel
Handle Type
Cushion-Grip™
Handle Material
Cellulose Acetate
Application - Tools
Nut Driving on Unlimited Bolt Lengths
System of Measurement
Metric
Color
Neon Blue

Description

Klein Tools' Metric Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass-through driver for driving nuts on threaded rod and prevents bottoming out. Rare-Earth metal magnet is protected by a brass inner sleeve and strike plate to prevent the magnet from falling out or being damaged by sharp edge threaded rod. Cold forged steel wrench assist provides greater torque. Color-coded handle and dome-stamped to easily identify the 10 mm hex size needed for the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.