Zoro Homepage

Metric Magnetic Color-Coded Nut Driver, Heavy-Duty Hollow-Shaft, 7mm

  • Mfr # 65407MAGM

  • Zoro # G322447337


product price: $13.99
/ea

Key Features

Handle Type
Cushion-Grip™
System of Measurement
Metric
Drive Size
7mm
Shaft Length
5.1 (13 cm)
Handle Material
Cellulose Acetate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65407MAGM
Zoro #
G322447337
UPC #
092644652653
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
7mm
Shaft Length
5.1 (13 cm)
Overall Length
10.78 (27.4 cm)
Handle Diameter
1.25 (3.2 cm)
Hollow Depth
Full
Height
1.25 (3.2 cm)
Width
2.99 (7.6 cm)

Details

Handle Type
Cushion-Grip™
System of Measurement
Metric
Handle Material
Cellulose Acetate
Features
‎Wrench Assist For Greater Torque
Type
Nut Driver
Fastening Tool Material
Alloy Steel
Insulated or Uninsulated
Uninsulated
Magnetic/Nonmagnetic
Magnetic
Application - Tools
Nut Driving on Unlimited Bolt Lengths
Color
Neon Orange

Description

Klein Tools' Metric Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass-through driver for driving nuts on threaded rod and prevents bottoming out. Rare-Earth metal magnet is protected by a brass inner sleeve and strike plate to prevent the magnet from falling out or being damaged by sharp edge threaded rod. Cold forged steel wrench assist provides greater torque. Color-coded handle and dome-stamped to easily identify the 7 mm hex size needed for the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.