Zoro Homepage

Metric T-Handle Hex Key Hex Key, 2.5 mm Tip Size

  • Mfr # JTH6M25BE

  • Zoro # G3559775


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH6M25BE
Zoro #
G3559775
UPC #
092644337451
Country of Origin
Slovenia

Dimensions

Tip Size
2.5 mm
Arm Length
6"
Length Family
Short
Arm-Length
6"

Details

Item
Hex Key
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable
Number of Tips
2
Grip Style
Soft Touch
Number of Ball Ends
1
Key Shape
T-Shape
Tether Ready
Yes

Description

2.5 MM Hex Ball-End Journeyman T-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.