Zoro Homepage

Metric T-Handle Hex Key Hex Key, 3 mm Tip Size

  • Mfr # JTH6M3BE

  • Zoro # G3559809


product price: $6.99
/ea

Key Features

Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Arm Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTH6M3BE
Zoro #
G3559809
UPC #
092644337468
Country of Origin
Slovenia

Dimensions

Tip Size
3 mm
Arm Length
6"
Length Family
Short
Arm-Length
6"

Details

Item
Hex Key
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Tether Capable
Tether Capable
Tether Style
Tether Capable
Number of Ball Ends
1
Grip Style
Soft Touch
Number of Tips
2
Key Shape
T-Shape
Tether Ready
Yes

Description

With a 6" arm length and a 3 mm tip size, the KLEIN TOOLS JTH6M3BE Metric T-Handle Hex Key is an essential for your tool box. This hex key has a T-handle that provides added torque and comfort while working. The handle is made of soft touch material to ensure you can maintain grip on the hex key even when it's wet or oily. It also has a tethered cap to prevent loss and damage to the tool. You will find countless uses for this hex key, making it an essential part of your tool kit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.