Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric T-Handle Hex Key Hex Key, 6 mm Tip Size

  • Mfr # JTH6M6BE

  • Zoro # G3559860


product price: $8.29
/ea

Key Features

Tip Size
6 mm
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JTH6M6BE
Zoro #
G3559860
UPC #
092644337499
Country of Origin
Slovenia

Dimensions

Tip Size
6 mm
Arm Length
6"
Length Family
Short
Arm-Length
6"

Details

Item
Hex Key
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
T-Handle
Tether Capable
Tether Capable
Tether Style
Tether Capable
Grip Style
Soft Touch
Number of Ball Ends
0
Tether Ready
Yes
Number of Tips
2
Key Shape
T-Shape

Description

When you need to work with hexagonal fasteners, the Klein Tools JTH6M6BE Metric T-Handle Hex Key is the tool for the job. The comfortable T-handle allows you to access those hard-to-reach areas and offers superior torque control. The tip size of this hex key is 6 mm. It has an arm length of 6 in. and a soft touch grip that provides comfort and support while working. This metric hex key has a t-handle design for added leverage and torque control, as well as a tether ready feature for your convenience. When it comes to working with hexagonal fasteners, the Klein Tools JTH6M6BE Metric T-Handle Hex Key will help you get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.